Zoro Homepage

SAFETY SIGN FIRE EXTINGUISHER DOWN FRMFXG417XT

  • Mfr # FRMFXG417XT

  • Zoro # G111690401


product price: $17.89
/ea

Key Features

Sign Material
Dura-Plastic
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Printed Language
French
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMFXG417XT
Zoro #
G111690401
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Printed Language
French
Legend
Fire Extinguisher

Description

ACCUFORM SAFETY SIGN FIRE EXTINGUISHER DOWN FRMFXG417XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.