
SAFETY SIGN FIRE EXTINGUISHER DOWN FRMFXG908VP
Mfr # FRMFXG908VP
Zoro # G911676599
product price: $15.29
/eaKey Features
Sign Material
Plastic
Width
10 in
Height
14 in
Sign Mounting Style
Mounting Holes
Printed Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFXG908VP
Zoro #
G911676599
UPC #
846642001391
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
French
Legend
Fire Extinguisher
Description
Accuform SAFETY SIGN FIRE EXTINGUISHER DOWN FRMFXG908VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.