
SAFETY SIGN FIRE EXTINGUISHER DOWN MFXG417XP
Mfr # MFXG417XP
Zoro # G511715544
product price: $23.39
/eaKey Features
Sign Material
Accu-Shield
Legend
Fire Extinguisher
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG417XP
Zoro #
G511715544
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Sign Material
Accu-Shield
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red and white
Description
Accuform SAFETY SIGN FIRE EXTINGUISHER DOWN MFXG417XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.