
Safety Sign FIRE EXTINGUISHER DOWN SHMFXG580VP
Mfr # SHMFXG580VP
Zoro # G611736500
product price: $10.25
/eaKey Features
Sign Material
Plastic
Width
4 in
Height
18 in
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFXG580VP
Zoro #
G611736500
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Legend
Fire Extinguisher
Description
Accuform Safety Sign FIRE EXTINGUISHER DOWN SHMFXG580VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.