
SAFETY SIGN FIRE EXTINGUISHER DOWN SHMFXG908VA
Mfr # SHMFXG908VA
Zoro # G611737217
product price: $28.25
/eaKey Features
Sign Material
Aluminum
Width
10 in
Height
14 in
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFXG908VA
Zoro #
G611737217
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Legend
Fire Extinguisher
Description
ACCUFORM SAFETY SIGN FIRE EXTINGUISHER DOWN SHMFXG908VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.