
SAFETY SIGN FIRE EXTINGUISHER FRMFXG518VA
Mfr # FRMFXG518VA
Zoro # G011675034
product price: $28.25
/eaKey Features
Sign Material
Aluminum
Legend
Fire Extinguisher
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFXG518VA
Zoro #
G011675034
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Printed Language
French
Description
Accuform SAFETY SIGN FIRE EXTINGUISHER FRMFXG518VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.