
SAFETY SIGN FIRE EXTINGUISHER INSIDE
Mfr # SHMFXG425XV
Zoro # G311736190
product price: $10.55
/eaKey Features
Sign Material
Adhesive Dura-Poly
Width
10 in
Height
7 in
Sign Mounting Style
Adhesive
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFXG425XV
Zoro #
G311736190
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Sign Background Color
Red
Printed Language
Spanish
Description
ACCUFORM SAFETY SIGN FIRE EXTINGUISHER INSIDE SHMFXG425XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.