
Safety Sign FIRE EXTINGUISHER INSIDE
Mfr # SHMFXG909VS
Zoro # G811737062
product price: $13.75
/eaKey Features
Sign Material
Adhesive Poly
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFXG909VS
Zoro #
G811737062
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Sign Background Color
Red
Printed Language
Spanish
Legend
Fire Extinguisher Inside
Description
Accuform Safety Sign FIRE EXTINGUISHER INSIDE SHMFXG909VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.