
Safety Sign, FIRE EXTINGUISHER WTRD, 7 X 10, Plastic
Mfr # MFXG477VP
Zoro # G311710367
product price: $10.79
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG477VP
Zoro #
G311710367
UPC #
846642042073
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Description
Accuform 7 H X 10 W, Plastic Safety Sign FIRE EXTINGUISHER WTRD identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.