
Safety Sign, FIRE EXTINGUISHER WTRD, 7 X 10, Vinyl
Mfr # MFXG477VS
Zoro # G511710334
product price: $8.89
/eaKey Features
Sign Material
Adhesive Poly
Legend
Fire Extinguisher
Width
10 in
Height
7 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG477VS
Zoro #
G511710334
UPC #
846642042066
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Adhesive Poly
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Description
Accuform 7 H X 10 W, Vinyl Safety Sign FIRE EXTINGUISHER WTRD identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.