Zoro Homepage

SAFETY SIGN FIRST AID KIT INSIDE 10 in

  • Mfr # MFSD436VA

  • Zoro # G811717316


product price: $13.15
/ea

Key Features

Width
7 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD436VA
Zoro #
G811717316
UPC #
846642073527
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Sign Material
Aluminum

Description

Accuform SAFETY SIGN FIRST AID KIT INSIDE 10 in MFSD436VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.