
Safety Sign, FIRST AID STATION, 10 X 14, Aluminum
Mfr # MFSD960VA
Zoro # G411706109
product price: $22.65
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD960VA
Zoro #
G411706109
UPC #
846642010324
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Description
Accuform 10 H X 14 W, Aluminum Safety Sign FIRST AID STATION identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.