Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Label, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # MCPG503VP

  • Zoro # G3954465


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
No Header
Legend
Safe Cylinder Handling and Storage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG503VP
Zoro #
G3954465
UPC #
846642055127
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Label
Header
No Header
Legend
Safe Cylinder Handling and Storage
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Material
Plastic
Subject Matter
Information
Legend Style
Symbol and Text
Metal Detectable
No
Legend/Background Color
White/Green
Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend Background Color
Beige, Black, White
State Specific Sign
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Green, Red
ANSI Standards
ANSI Z535
Legend Pictogram ID
PCHL-26
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Sign Legend
Safe Cylinder Handling and Storage
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
Mirror Print
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Legend Pictogram Description
Cylinders
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling and Storage, Sign Legend Background Color Beige, Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.