Safety Sign Label, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English
Mfr # MCPG503VS
Zoro # G3887073
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Header
No Header
Legend
Safe Cylinder Handling and Storage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPG503VS
Zoro #
G3887073
UPC #
846642055134
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling and Storage, Sign Legend Background Color Beige, Black, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.