Zoro Homepage

Safety Sign, MABR504VS

  • Mfr # MABR504VS

  • Zoro # G811678273


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Sign Material
Adhesive Poly
Legend
KEEP CLOSED ALARM WILL SOUND
Width
12 in
Thickness
4 mil
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MABR504VS
Zoro #
G811678273
UPC #
846642057664
Country of Origin
United States

Dimensions

Width
12 in
Thickness
4 mil
Height
4 in

Details

Sign Material
Adhesive Poly
Legend
KEEP CLOSED ALARM WILL SOUND
Sign Mounting Style
Adhesive

Description

Accuform Safety Sign, Text Legend, Legend KEEP CLOSED ALARM WILL SOUND, 4 mil Adhesive Vinyl, Acrylic Adhesive Mounting, 4 in Height, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.