Shop ACCUFORM
See all product information
Create Account
Safety Sign, MADC520VS
- Mfr # MADC520VS
- Zoro # G411704075
product price:Â
$
14.19
/ea
Key Features
Width
14 in
Height
10 in
Sign Material
Adhesive Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADC520VS
- Zoro #
- G411704075
- UPC #
- 846642095673
- Country of Origin
- United States
- Sign Material
- Adhesive Poly
Dimensions
- Width
- 14 in
- Height
- 10 in
Description
Accuform Safety Sign, Header RESTRICTED AREA, Text Legend, Legend AUTHORIZED EMPLOYEES ONLY, 4 mil Adhesive Vinyl, Acrylic Adhesive Mounting, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.