
Safety Sign, MFXG578VS
Mfr # MFXG578VS
Zoro # G111706119
product price: $8.89
/eaKey Features
Width
4 in
Height
18 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG578VS
Zoro #
G111706119
UPC #
846642091231
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Details
Sign Material
Adhesive Poly
Description
Accuform Safety Sign, TextSymbol Legend, FIRE EXTINGUISHER ARROW USE ON ALL FIRES ABC Legend, 4 mil Adhesive Vinyl, 18 in Height, 4 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.