Safety Sign, MGNF560VP
- Mfr # MGNF560VP
- Zoro # G711716457
product price:Â
$
16.19
/ea
Key Features
Width
14 in
Height
10 in
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGNF560VP
- Zoro #
- G711716457
- UPC #
- 846642091071
- Country of Origin
- United States
- Sign Material
- Plastic
Dimensions
- Width
- 14 in
- Height
- 10 in
Description
Accuform Safety Sign, Legend MAKE A SUGGESTION YOUR IDEA COUNTS, Recycled Plastic, 10 in Height, 14 in Width, GreenBlack on white LegendBackgroundCustom motivational products and digiday electronic scoreboards lead the way in a parade of protection Enter a new generation of safety made up of moving message displays, banners, posters, window and wall graphics, motivational signs and products that drive your company to work healthy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.