
Safety Sign, MLFS566GF
Mfr # MLFS566GF
Zoro # G011707841
product price: $28.75
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Glow Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLFS566GF
Zoro #
G011707841
UPC #
846642073091
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Glow Vinyl
Description
Accuform Safety Sign, Legend EMERGENCY SHOWER AND EYEWASH WGRAPHIC, 10 mil LumiGlow Flex, 10 in Height, 14 in Width, Glow on Green LegendBackground Safety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Even when the lights go out, LumiGlow Flex signs are visible with a greenyellow glow surface Any light source can 'energize' the photoluminescent material Flexible material is ideal for extended indoor and shortterm outdoor conditions Resistant to UV light, some chemicals, and moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.