
Safety Sign NO SMOKING 4 in x 12 in MSMK530VA
Mfr # MSMK530VA
Zoro # G111720177
product price: $10.85
/eaKey Features
Width
12 in
Height
4 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK530VA
Zoro #
G111720177
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
4 in
Details
Sign Material
Aluminum
Description
Accuform Safety Sign NO SMOKING 4 in x 12 in MSMK530VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.