Zoro Homepage

SAFETY SIGN NONFLAMMABLE GAS 10 in X

  • Mfr # MCPG545XL

  • Zoro # G411697858


product price: $32.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Aluma-Lite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG545XL
Zoro #
G411697858
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Aluma-Lite

Description

Accuform SAFETY SIGN NONFLAMMABLE GAS 10 in X MCPG545XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.