
Safety Sign NONSMOKING AREA 10 in x MSMK414XL
Mfr # MSMK414XL
Zoro # G411721492
product price:Â $32.99
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSMK414XL
Zoro #
G411721492
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluma-Lite
Description
Accuform Safety Sign NONSMOKING AREA 10 in x MSMK414XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.