
Safety Sign NONSMOKING AREA 10 in x MSMK414XT
Mfr # MSMK414XT
Zoro # G411721461
product price: $29.79
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Dura-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK414XT
Zoro #
G411721461
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Dura-Plastic
Description
Accuform Safety Sign NONSMOKING AREA 10 in x MSMK414XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.