
Safety Sign, Octagon, Text Legend, Legend STOP, 004 in Aluminum, 12 in Width
Mfr # MVHR471VA
Zoro # G211734364
product price: $35.89
/eaKey Features
Material
Aluminum
Height
12 in
Width
12 in
Legend
STOP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVHR471VA
Zoro #
G211734364
UPC #
846642048587
Country of Origin
United States
Dimensions
Height
12 in
Width
12 in
Details
Material
Aluminum
Legend
STOP
Description
Accuform Safety Sign, Octagon, Text Legend, Legend STOP, 004 in Aluminum, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.