
Safety Sign, Octagon, Text Legend, Legend STOP, 0055 in Plastic, 12 in Width
Mfr # MVHR471VP
Zoro # G511734354
product price: $19.66
/eaKey Features
Material
Plastic
Height
12 in
Width
12 in
Legend
STOP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVHR471VP
Zoro #
G511734354
UPC #
846642048570
Country of Origin
United States
Dimensions
Height
12 in
Width
12 in
Details
Material
Plastic
Legend
STOP
Description
Accuform Safety Sign, Octagon, Text Legend, Legend STOP, 0055 in Plastic, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.