
Safety Sign RECEIVING 14 in x 20 in MVHR585XP
Mfr # MVHR585XP
Zoro # G711734154
product price:Â $70.69
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MVHR585XP
Zoro #
G711734154
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Accu-Shield
Description
Accuform Safety Sign RECEIVING 14 in x 20 in MVHR585XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.