This item is Discontinued.

Accuform Safety Sign RECEIVING 7 in x 17 in MVHR592XL MVHR592XL

This item is Discontinued.

Accuform

Safety Sign RECEIVING 7 in x 17 in MVHR592XL (Discontinued)

Mfr # MVHR592XL
Zoro # G311735117
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR592XL
Zoro #
G311735117
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in

Details

Sign Material
Aluma-Lite

Description

Accuform Safety Sign RECEIVING 7 in x 17 in MVHR592XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.