This item is Discontinued.

Accuform Safety Sign RECEIVING 7 in x 17 in MVHR592XT MVHR592XT

Safety Sign RECEIVING 7 in x 17 in MVHR592XT (Discontinued)

  • Mfr # MVHR592XT
  • Zoro # G011735073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR592XT
Zoro #
G011735073
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in

Details

Sign Material
Dura-Plastic

Description

Accuform Safety Sign RECEIVING 7 in x 17 in MVHR592XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.