This item is Discontinued.

Accuform Safety Sign RECEIVING IN REAR 20 in x MVHR526VP

Safety Sign RECEIVING IN REAR 20 in x (Discontinued)

  • Mfr # MVHR526VP
  • Zoro # G811739134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVHR526VP
Zoro #
G811739134
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in

Details

Sign Material
Plastic

Description

Accuform Safety Sign RECEIVING IN REAR 20 in x MVHR526VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.