
Safety Sign, SAFETY DATA SHEETS Legend, 14 in Height, 10 in Width, 4 mil Adhesive Vinyl
Mfr # MCHM517VS
Zoro # G311693943
product price: $12.39
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHM517VS
Zoro #
G311693943
UPC #
846642091903
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Adhesive Poly
Description
Accuform Safety Sign, SAFETY DATA SHEETS Legend, 14 in Height, 10 in Width, 4 mil Adhesive VinylSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements 4mil thick printed matte surface has permanent acrylic adhesive back Flexible vinyl can be applied to curved surfaces such as pipes, poles, and secondary containers Moisture resistant for a variety of lightduty indoor and sheltered outdoor marking needs Square corners and scored back liner for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.