Zoro Homepage

SAFETY SIGN SPILLKIT STATION 10 in X

  • Mfr # FRMCHL567VS

  • Zoro # G411690576


product price: $13.75
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMCHL567VS
Zoro #
G411690576
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Adhesive Poly

Description

Accuform SAFETY SIGN SPILLKIT STATION 10 in X FRMCHL567VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.