
Safety Sign STOP 18 in OCTAGON MVHR473XT
Mfr # MVHR473XT
Zoro # G611735060
product price: $63.29
/eaKey Features
Material
Dura-Plastic
Height
18 in
Width
24 in
Legend
Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MVHR473XT
Zoro #
G611735060
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Details
Material
Dura-Plastic
Legend
Stop
Description
Accuform Safety Sign STOP 18 in OCTAGON MVHR473XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.