
SAFETY SIGN TO USE FIRE EXTINGUISHER
Mfr # MFXG917VA
Zoro # G211711006
product price: $28.25
/eaKey Features
Sign Material
Aluminum
Legend
To Use Fire Extinguisher - Pull Pin - Aim At Base Of Fire - Squeeze Handle - Sweep Side to Side
Width
10 in
Height
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG917VA
Zoro #
G211711006
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Aluminum
Legend
To Use Fire Extinguisher - Pull Pin - Aim At Base Of Fire - Squeeze Handle - Sweep Side to Side
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN TO USE FIRE EXTINGUISHER MFXG917VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.