Zoro Homepage

SAFETY SIGN TO USE FIRE EXTINGUISHER

  • Mfr # MFXG917VS

  • Zoro # G611711217


product price: $13.79
/ea

Key Features

Sign Material
Adhesive Poly
Legend
To Use Fire Extinguisher - Pull Pin - Aim At Base Of Fire - Squeeze Handle - Sweep Side to Side
Width
10 in
Height
14 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG917VS
Zoro #
G611711217
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Adhesive Poly
Legend
To Use Fire Extinguisher - Pull Pin - Aim At Base Of Fire - Squeeze Handle - Sweep Side to Side
Sign Mounting Style
Adhesive

Description

ACCUFORM SAFETY SIGN TO USE FIRE EXTINGUISHER MFXG917VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.