
Safety Sign UPS PICK UP 20 in x 28 in
Mfr # MVHR508VA
Zoro # G711737193
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Width
28 in
Height
20 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVHR508VA
Zoro #
G711737193
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Height
20 in
Details
Sign Material
Aluminum
Description
Accuform Safety Sign UPS PICK UP 20 in x 28 in MVHR508VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.