
SAFETY SIGN USED OIL 7 in X 10 in MCHL517XT
Mfr # MCHL517XT
Zoro # G711702481
product price:Â $19.55
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Dura-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCHL517XT
Zoro #
G711702481
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Dura-Plastic
Description
Accuform SAFETY SIGN USED OIL 7 in X 10 in MCHL517XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.