
SAFETY SIGN WASTE OIL 7 in X 10 in MCHL548VA
Mfr # MCHL548VA
Zoro # G511691848
product price:Â $17.39
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL548VA
Zoro #
G511691848
UPC #
846642093266
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Aluminum
Description
Accuform SAFETY SIGN WASTE OIL 7 in X 10 in MCHL548VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.