Safety Tag, 5 in Height, 3 in Width, Soft Aluminum, 316 in Hole, Eyelet Grommet

  • Mfr # TWB647

  • Zoro # G607849993


product price:  $45.35
/ea

Key Features

Width
3 in
Height
5 in
Material
Soft Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWB647
Zoro #
G607849993
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3 in
Height
5 in

Details

Material
Soft Aluminum

Description

Accuform Safety Tag, 5 in Height, 3 in Width, Soft Aluminum, 316 in Hole, Eyelet GrommetImprint to leave a lasting impression with any writing instrument or pointed object 24 ga 002 in Thick tags are doublesided soft aluminum laminate over tag board 316 in plain or eyelet hole Writing permanently 'debosses', so if the ink wears off, your message stays

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.