Safety Tag, Plastic, 3 1/4 in Width, 5 3/4 in Height, , 25 PK
Mfr # MDT169PTP
Zoro # G1699864
product price: $35.69
/pk 25, $1.43/eaKey Features
Legend
Danger Do Not Energize - Equipment Locked Out - Equipment Protected By This Tag and Lockbox Must Not Be Energized
Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Standards
OSHA 29 CFR 1910.147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT169PTP
Zoro #
G1699864
UPC #
846642092894
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Details
Item
Safety Tag
Legend
Danger Do Not Energize - Equipment Locked Out - Equipment Protected By This Tag and Lockbox Must Not Be Energized
Material
Plastic
Standards
OSHA 29 CFR 1910.147
Reverse Side Legend
Danger Lockbox Secured By -Unit/Area -Process Equipment Number -Date -Print Name - Lock Box Tag
Legend/Background Color
Black, Red/White
Grommet Material
Metal
Safety Tag Legend - Back Side
Danger Lockbox Secured By -Unit/Area -Process Equipment Number -Date -Print Name - Lock Box Tag
Header
Danger
Description
Safety Tag, Material Plastic, Legend Danger Do Not Energize - Equipment Locked Out - Equipment Protected By This Tag and Lockbox Must Not Be Energized, Height 5 3/4 in, Width 3 1/4 in, Hole Size 3/8 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.