Safety Tags, BLANK GREEN, 5.75in x 3.25in, RP-Plastic, 25PK

  • Mfr # MDT527PTP

  • Zoro # G813305009


product price: $40.47
/pk 25, $1.62/ea

Key Features

Material
Self-Laminating PF-Cardstock
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT527PTP
Zoro #
G813305009
UPC #
846642047344
Country of Origin
United States

Dimensions

Width
3-1/4 in
Length
5-3/4 in

Details

Material
Self-Laminating PF-Cardstock

Description

Accuform Blank Tag, 314 in Width, 534 in Height, RPPlastic, Green, 38 in Hole, Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.