
Safety Tags, CAUTION Blank, 5.75in x 3.25in, PF-Cardstock, 25PK
Mfr # MDT612CTP
Zoro # G913305886
product price:Â $16.15
/pk 25, $0.65/eaKey Features
Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Header
Caution
Legend
CAUTION Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDT612CTP
Zoro #
G913305886
UPC #
846642046293
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
1-1/2 in
Details
Material
Engraved Plastic
Header
Caution
Legend
CAUTION Blank
Standards
OSHA
Description
Accuform Safety Tag, CAUTION Blank Legend, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.