
Safety Tags, CAUTION Blank, 5.75in x 3.25in, PF-Cardstock, 25PK
Mfr # MGT200CTP
Zoro # G013305038
product price:Â $18.65
/pk 25, $0.75/eaKey Features
Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Header
Caution
Legend
CAUTION Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGT200CTP
Zoro #
G013305038
UPC #
846642003982
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
1-1/2 in
Details
Material
Engraved Plastic
Header
Caution
Legend
CAUTION Blank
Standards
OSHA
Description
Accuform Safety Tag, CAUTION Blank Legend, BlackYellow LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in HoleSafety tags from Accuform signs are offered in a variety of materials, finishing options, shapes and quantities Tags ByTheRoll provides an innovative, convenient and economical solution to easily keep a large quantity of tags organized and available Front and back are the same
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.