
Safety Tags, CAUTION BLANK, 5.75in x 3.25in, Self-Laminating RP-Plastic, 25PK
Mfr # MDT623LPP
Zoro # G313306995
product price: $48.15
/pk 25, $1.93/eaKey Features
Width
3 in
Length
5 in
Header
Caution
Write on Surface
Yes
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT623LPP
Zoro #
G313306995
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Header
Caution
Write on Surface
Yes
Material
RP-Plastic
Legend
Blank
Description
Accuform OSHA CAUTION SAFETY TAG BLANK MDT623LPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.