Safety Tags, CAUTION DO NOT OPERATE ELECTRICIANS AT WORK, 5.75in x 3.25in, RP-Plastic, 5PK
- Mfr # MDT643PTM
- Zoro # G513307815
product price:Â
$
11.39
/pk of 5, $2.28/ea
Key Features
Header
Caution
Material
RP-Plastic
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDT643PTM
- Zoro #
- G513307815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Details
- Header
- Caution
- Material
- RP-Plastic
Description
Accuform SAFETY TAG RPPLASTIC OPTION MDT643PTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.