Shop ACCUFORM
See all product information
Create Account
Safety Tags, CAUTION OUT OF ORDER, 5.75in x 3.25in, RP-Plastic, 25PK
- Mfr # MDT619PTP
- Zoro # G413306215
product price:Â
$
42.19
/pk of 25, $1.69/ea
Key Features
Header
Caution
Legend
OUT OF ORDER
Material
RP-Plastic
Width
3 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDT619PTP
- Zoro #
- G413306215
- UPC #
- 841669120407
- Country of Origin
- United States
- Header
- Caution
- Legend
- OUT OF ORDER
- Material
- RP-Plastic
- Standards
- OSHA
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
Accuform OSHA CAUTION SAFETY TAG OUT OF ORDER MDT619PTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.