Zoro Homepage

Safety Tags, CONSTRUCTION BARRICADE, 5.75in x 3.25in, RP-Plastic, 5PK

  • Mfr # TAB102PTM

  • Zoro # G413306383


product price: $10.79
/pk 5, $2.16/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Header
Danger
Legend
Danger- Construction Barricade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAB102PTM
Zoro #
G413306383
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Material
Engraved Plastic
Header
Danger
Legend
Danger- Construction Barricade

Description

ACCUFORM BARRICADE STATUS SAFETY TAG TAB102PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.