
Safety Tags, DANGER 220 VOLTS, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MDT193PTP
Zoro # G313308425
product price: $45.35
/pk 25, $1.81/eaKey Features
Width
3 in
Length
5 in
Material
RP-Plastic
Legend
220 VOLTS
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDT193PTP
Zoro #
G313308425
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
RP-Plastic
Legend
220 VOLTS
Header
Danger
Description
Accuform OSHA DANGER SAFETY TAG 220 VOLTS MDT193PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.