
Safety Tags, DANGER Blank, 5.75in x 3.25in, PF-Cardstock, 25PK
Mfr # MDT260CTP
Zoro # G613307326
product price:Â $17.15
/pk 25, $0.69/eaKey Features
Width
2-3/4 in
Length
3 in
Header
Danger
Legend
DANGER Blank
Material
PF-Cardstock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDT260CTP
Zoro #
G613307326
UPC #
846642003944
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
3 in
Details
Header
Danger
Legend
DANGER Blank
Material
PF-Cardstock
Description
Accuform Safety Tag, DANGER Blank Legend, BlackRedWhite LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in HoleSafety tags from Accuform signs are offered in a variety of materials, finishing options, shapes and quantities Provides an innovative, convenient and economical solution to easily keep a large quantity of tags organized and available Front and back are the same
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.