Safety Tags, DANGER BLANK, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 25PK
- Mfr # MDT161LCP
- Zoro # G713305048
product price:Â
$
27.95
/pk of 25, $1.12/ea
Key Features
Header
Danger
Legend
Blank
Material
PF-Cardstock
Write on Surface
Yes
Width
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDT161LCP
- Zoro #
- G713305048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Details
- Header
- Danger
- Legend
- Blank
- Material
- PF-Cardstock
- Write on Surface
- Yes
Description
Accuform OSHA DANGER SAFETY TAG BLANK MDT161LCP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.