
Safety Tags, DANGER CONTAINS ASBESTOS FIBERS, 5.75in x 3.25in, RP-Plastic, 5PK
Mfr # MDT192PTM
Zoro # G113308588
product price:Â $12.55
/pk 5, $2.51/eaKey Features
Width
3 in
Length
5 in
Header
Danger
Legend
Contains Asbestos Fibers - Avoid Creating Dust - Cancer and Lung Disease Hazard
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDT192PTM
Zoro #
G113308588
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Header
Danger
Legend
Contains Asbestos Fibers - Avoid Creating Dust - Cancer and Lung Disease Hazard
Material
RP-Plastic
Description
Accuform OSHA DANGER SAFETY TAG CONTAINS MDT192PTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.